18T Cast Iron Top Water Curb Box
18T Cast Iron Top Water Curb Box
Package Quantity Info:
Each: 1 Pallet: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Length:
- 18 in
- Material:
- Cast Iron
- Product Type:
- Box Top Only
- UPC:
- 670610147640
- Waterworks Application:
- Water