This product requires certification to purchase.

18X35 ELEC FRPLC MED CONS DIWH

18X35 ELEC FRPLC MED CONS DIWH

  • Fast #
  • Part #R8720EDSW
  • Item #9678950
  • Manufacturer Part #8720E-DSW
5 out of 5 Customer Rating
Brand image

18X35 ELEC FRPLC MED CONS DIWH

  • Fast #
  • Part #R8720EDSW
  • Item #9678950
  • Manufacturer Part #8720E-DSW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 1500 Watt electric fireplace heats from 200 to 400 square feet
  • Blower moves warm air around to help keep the room comfortable
  • Includes remote control for easy operation
  • Built-in thermostat with programmable timer keeps room comfortable
  • 90-Day Warranty on entire fireplace, 1-Year Warranty on firebox
  • Keep combustible materials at least three feet from the front and sides of the firebox
  • Requires Certification
Dimensions & Measurements
Depth
18 in
Height
34-1/2 in
Width
83-3/4 in
Characteristics & Features
Color Finish Name
Distressed White
Material
MDF, Steel, Tempered Glass
Proposition 65
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
120V
Watts
1500 W
Warranty & Product Information
Type
R8720EDSW
UPC
752370872076