18x65 ft switchsock log
18x65 ft switchsock log
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Independently tested for hydraulic flow and sediment removal
- No trenching required - stake every 5 ft
- On average, 36% more footage per tractor load (1430 v/s 1950 linear ft of 18 in)
- Promotes vegetative cover
Documents
Specifications
- Color Finish Name:
- Black, Green
- Diameter - Inside 1:
- 18 in
- Length:
- 65 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 18 in x 65 ft
- Type:
- MSS1865SS