18X77 ELEC FRPLC MED CONS WHIT
18X77 ELEC FRPLC MED CONS WHIT
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat output: 5,000 BTUs
- Heating power: 120V/60Hz, 1,500W, 12.5 amps
- Adjustable thermostat settings: 71, 75, 78, 82, 86, 99 °F (22, 24, 26, 28, 30, 60 °C)
- Thermostat turns off when desired temperature is reached
- Multiple flame colors: orange, red-orange, white, blue, blue-white, and multicolor
- Various timer intervals ranging from 10 minutes to 9 hours
- Includes hardwood, veneered MDF mantel, electric firebox, remote control, 6' power cord with lay-flat plug, and two anti-topple devices
- Shelf dimensions: 21.75"L x 10"W (top), 21.75"L x 12.25"W (bottom)
- Fireplace mantel supports up to 100 lbs
- Thermal overload protection
Specifications
- AMP:
- 12.5
- Color Finish Name:
- White
- Depth:
- 17-3/4 in
- Height:
- 77 in
- Material:
- MDF, Steel
- Proposition 65:
- WARNING: Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- R9900EW
- UPC:
- 752370990008
- Volts:
- 120V
- Watts:
- 1500 W
- Width:
- 107-5/8 in