This product requires certification to purchase.

19-1/2 in x 19-3/4 in x 30 in 26 ga Plenum Box

19-1/2 in x 19-3/4 in x 30 in 26 ga Plenum Box

  • Fast #
  • Part #SHMPL2619619530
  • Item #4637235
  • Manufacturer Part #2811.194196300.26
3.7 out of 5 Customer Rating

19-1/2 in x 19-3/4 in x 30 in 26 ga Plenum Box

  • Fast #
  • Part #SHMPL2619619530
  • Item #4637235
  • Manufacturer Part #2811.194196300.26
3.7 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Duct Plenum Type:
Plenum Box
Gauge (metal):
26 ga
Height:
30 in
Length:
19-3/4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Size:
19-1/2 in x 19-3/4 in x 30 in
Width:
19-1/2 in