This product requires certification to purchase.

19 cu. ft. Garage Ready Top Freezer Refrigerator in White

19 cu. ft. Garage Ready Top Freezer Refrigerator in White

  • Fast #
  • Part #FFRTE1936AW
  • Item #12396170
  • Manufacturer Part #FRTE1936AW
5 out of 5 Customer Rating
Brand image

19 cu. ft. Garage Ready Top Freezer Refrigerator in White

  • Fast #
  • Part #FFRTE1936AW
  • Item #12396170
  • Manufacturer Part #FRTE1936AW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Garage Ready operation in ambient temperatures from 44°F to 110°F.
  • Humidity-controlled crisper drawers help extend produce freshness.
  • EvenTemp™ Cooling System optimizes airflow for consistent temperatures throughout the refrigerator.
  • Spacious interior storage with adjustable glass shelves, large door bins, and a full-width freezer shelf.
  • Deli drawer provides dedicated storage for meats and cheeses.
  • Bright LED lighting improves interior visibility.
  • Ice maker ready design supports optional slim ice maker installation.
  • Integrated handle design for a clean exterior appearance.
  • Reversible doors allow left- or right-hand opening.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
26-3/4 in
Freezer Capacity (Cu Ft)
5.3 cu ft
Height
66-9/16 in
Weight
149.9 lb
Width
29-7/10 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Installation Type
Freestanding
Interior Light
Yes
Refrigerant
R-600A
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Electric
Warranty & Product Information
ADA Compliant
Yes
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Product Type
Freezer
Type
FFRTE1936AW
UL Listed
Yes
UPC
810160851387