19 ft. x 14 in. Flanged Cement Lined Ductile Iron Pipe
19 ft. x 14 in. Flanged Cement Lined Ductile Iron Pipe
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.4, ANSI A21.10, ANSI A21.15, ANSI A21.51, ANSI A21.53, ANSI B16.1
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-115, AWWA C-151, AWWA C-153
- Application:
- Potable Water, Water, Sewage, Wastewater Treatment Plant, Pumping, Industrial Plants
- Coating:
- Bituminous Tar
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Fabricated Pipe
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Length:
- 19 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement
- PipeTubing Size:
- 14 in
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 125#
- Wall Thickness:
- 0.42 in