19 in x 20 in x 36 in R6 Plenum Box
19 in x 20 in x 36 in R6 Plenum Box
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Duct Plenum Type:
- Plenum Box
- Height:
- 36
- Length:
- 20
- Material:
- Metal
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R6
- Size:
- 19 in x 20 in x 36 in
- Width:
- 19