19 in x 23 in x 48 in Plenum Box
19 in x 23 in x 48 in Plenum Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Height:
- 48 in
- Length:
- 23 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Size:
- 19 in x 23 in x 48 in
- Vent Duct Shape:
- Rectangular
- Width:
- 19 in