19 in. Grade 2 Radial Steel Wool Floor Pad
19 in. Grade 2 Radial Steel Wool Floor Pad
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thick and fluffy
- Gently abrasive
- Extra-porous
- Ultra-durable
Specifications
- Color Finish Name:
- Grey
- Material:
- Steel Wool
- Pad Size:
- 19