19 in. Rectangular SculptureStone® Pedestal Bathroom Sink in White Matte
19 in. Rectangular SculptureStone® Pedestal Bathroom Sink in White Matte
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Constructed using MTI’s SculptureStone™( also referred to as Engineered Solid Stone® material / “ESS®”), a mixture of ground natural minerals and high-performance resins that are liquefied, poured and then hardened.
- The result is molded stone.
- Approximately 65% of the material is organic, including stone and minerals mined from the earth.
- This material is non-porous, stain-, mold-, and mildew-resistant, making cleaning and maintenance easy.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Drain Opening:
- 1-5/8 in
- GSA Approved:
- No
- Height:
- 36 in
- IAPMO Listed:
- No
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Pedestal Only:
- Yes
- Proposition 65:
- WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer. For more information, go to www.PWarnings.ca.gov.
- Shape:
- Rectangular
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- SculptureStone®
- Sink Size Range:
- Less than 20 in
- Vessel Only:
- No
- Width:
- 16-1/2 in