24 x 4 in. x 8 ft. Class III Reinforced Concrete Pipe

You last purchased this on
 
United Concrete

24 x 4 in. x 8 ft. Class III Reinforced Concrete Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
United Concrete

24 x 4 in. x 8 ft. Class III Reinforced Concrete Pipe

  • Fast #
  • Part #RCPP1930
  • Item #1683021
  • Manufacturer Part #020050
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM C-507
Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
End Connections:
Bell End
Length:
8 ft
Material:
Concrete
Pipe Lining:
Cement-lined
PipeTubing Size:
24 in
Wall Thickness:
4 in