This product requires certification to purchase.

192 in. Integrated LED Tape Light in White

Kichler Lighting

192 in. Integrated LED Tape Light in White

  • Fast #
  • Part #KK6T116S27WH
  • Item #7172556
  • Manufacturer Part #6T116S27WH
4 out of 5 Customer Rating
Brand image
Kichler Lighting

192 in. Integrated LED Tape Light in White

  • Fast #
  • Part #KK6T116S27WH
  • Item #7172556
  • Manufacturer Part #6T116S27WH
4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, CO
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kichler standard output tape lights are an economical choice for accent lighting in hard-to-reach spaces.
  • Available in 10, 16, or 100 foot lengths and three color temperatures to meet the needs of any space
  • 90+ CRI LEDs produce some of the best color in the industry
  • Cuttable every 4" to customize the length
  • Maximum run length of 32 feet
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Diameter:
1/2 in
Dimmable:
Yes
ETL Listed:
No
Height:
1 in
Length:
192 in
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
120
Material:
Plastic
Material Type:
PCB
Number Of Hours:
50000 h
UL Listed:
Yes
UPC:
783927496735
Volts:
24V
Watts:
24 W
Width:
1/2 in