This product requires certification to purchase.

1PH Effluent Pump

Little Giant

1PH Effluent Pump

  • Fast #
  • Part #L514520
  • Item #800829
  • Manufacturer Part #514520
3.6 out of 5 Customer Rating
Brand image
Little Giant

1PH Effluent Pump

  • Fast #
  • Part #L514520
  • Item #800829
  • Manufacturer Part #514520
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Permanent split capacitor ball bearing motor
  • High speed 3450 rpm
  • Completely submersible, designed for continuous duty
  • High head model
  • Discharge: 2" FNPT
  • Handles solids up to 3/4” diameter
  • Liquid temperature rating: 140° F (60° C)
  • Requires Certification

Documents


Specifications

AMP:
10.2
Connection Type:
FPT
Cord Length:
20 ft
Discharge:
2 in
Discharge Pressure:
35.1
Flow Rate:
90 gpm
Height:
16-1/5 in
Horsepower:
1 hp
Impeller:
Cast Iron
Length:
14-1/10 in
Maximum Feet of Head:
81
NSF Certified:
No
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Dewatering
Pump Body Material:
Cast Iron
Pump Motor Type:
PSC
UPC:
010121145207
Volts:
230V
Width:
9-9/10 in