This product requires certification to purchase.

1x190 Stainless Steel S40 PIPE 304L BA .20 STRT

1x190 Stainless Steel S40 PIPE 304L BA .20 STRT

  • Fast #
  • Part #DSP44LBAG190
  • Item #10255757
  • Manufacturer Part #DSP44LBAG190
5 out of 5 Customer Rating

1x190 Stainless Steel S40 PIPE 304L BA .20 STRT

  • Fast #
  • Part #DSP44LBAG190
  • Item #10255757
  • Manufacturer Part #DSP44LBAG190
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
190 mm
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
PipeTubing Size:
1 in
Schedule Class:
40S