This product requires certification to purchase.

2 - 1-1/2 x 1-1/4 in. 3000# Standard Weldolet Forged Steel A105

2 - 1-1/2 x 1-1/4 in. 3000# Standard Weldolet Forged Steel A105

  • Fast #
  • Part #WOLKJH
  • Item #445073
  • Manufacturer Part #12831420
5 out of 5 Customer Rating

2 - 1-1/2 x 1-1/4 in. 3000# Standard Weldolet Forged Steel A105

  • Fast #
  • Part #WOLKJH
  • Item #445073
  • Manufacturer Part #12831420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3
ASTM:
ASTM A105
Application:
Industrial, Commercial
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
Fits Pipe Size:
2 in - 1-1/2 in
Fitting Type:
Weldolet
Material:
Forged Carbon Steel
Material Type:
A105
Origin:
Domestic
Outlet Size (in):
1-1/4 in
Pressure Class:
3000#
Schedule Class:
Standard
UPC:
782172711518