This product requires certification to purchase.

2 - 2-1/2 x 3/32 in. Pipe Flashing Panel

2 - 2-1/2 x 3/32 in. Pipe Flashing Panel

  • Fast #
  • Part #QP200
  • Item #1800641
  • Manufacturer Part #P-200
5 out of 5 Customer Rating

2 - 2-1/2 x 3/32 in. Pipe Flashing Panel

  • Fast #
  • Part #QP200
  • Item #1800641
  • Manufacturer Part #P-200
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Wall flashing panel seals exterior wall penetrations at the building envelope
  • Stops water and air infiltration at penetrations
  • Helps reduce contractors liability
  • Keeps bugs out
  • Doesn't rely on sealants
  • Plumbing flashing panel - fits 2 in sized pipes or electrical conduit
  • Economical - saves time and labor
  • Non-corrosive - non-conductive
  • Only flashing that is specifically designed for wall penetrations
  • Self sealing around fasteners
  • Requires Certification

Specifications

Diameter - Inside 1:
1-3/4 in
Height:
11-1/8 in
Length:
11-1/8 in
Material:
Copper, Plastic, Rubber
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Width:
3/32 in