This product requires certification to purchase.

2 - 3/4 x 3/4 in. 3000# 304L Stainless Steel Socolet

2 - 3/4 x 3/4 in. 3000# 304L Stainless Steel Socolet

  • Fast #
  • Part #DS4L3SOLKFE
  • Item #4280922
  • Manufacturer Part #DS4L3SOLKFE
3.4 out of 5 Customer Rating

2 - 3/4 x 3/4 in. 3000# 304L Stainless Steel Socolet

  • Fast #
  • Part #DS4L3SOLKFE
  • Item #4280922
  • Manufacturer Part #DS4L3SOLKFE
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
Fits Pipe Size:
2 in - 3/4 in
Fitting Type:
Socolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Outlet Size (in):
0.75
Pressure Class:
3000#