2 - 3 in. Carbon Steel Plate Flange Kit
2 - 3 in. Carbon Steel Plate Flange Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-307
- Fits Pipe Size:
- 2 - 3 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Plate
- Material:
- Carbon Steel