2-1/2 - 3 in. Kit
2-1/2 - 3 in. Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 2-1/2 - 3 in
- Fitting Type:
- Flange Accessory Pack
- Pressure Class:
- 150#