This product requires certification to purchase.

2-1/2 Black MI 300 # 45 Elbow

2-1/2 Black MI 300 # 45 Elbow

  • Fast #
  • Part #IB3004L
  • Item #3264440
  • Manufacturer Part #4316000616
5 out of 5 Customer Rating

2-1/2 Black MI 300 # 45 Elbow

  • Fast #
  • Part #IB3004L
  • Item #3264440
  • Manufacturer Part #4316000616
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
Elbow Degree:
45°
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Straight
Material:
Malleable Iron
Origin:
Global
Pressure Class:
300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
092201229380