This product requires certification to purchase.

2-1/2 in. 2000# Threaded 45 ° Elbow Forged Steel A105

2-1/2 in. 2000# Threaded 45 ° Elbow Forged Steel A105

  • Fast #
  • Part #FS2T4L
  • Item #153210
  • Manufacturer Part #5.010225
3.1 out of 5 Customer Rating

2-1/2 in. 2000# Threaded 45 ° Elbow Forged Steel A105

  • Fast #
  • Part #FS2T4L
  • Item #153210
  • Manufacturer Part #5.010225
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
45°
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
2000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Forged Carbon Steel
Material Type
A105
Warranty & Product Information
Application
Industrial, Commercial
ASME
ASME B16.11, ASME B1.20.1
ASTM
ASTM A105
Origin
Domestic
UPC
782172107595