This product requires certification to purchase.

2-1/2 in. 7 ga 304L Stainless Steel Square Tube

2-1/2 in. 7 ga 304L Stainless Steel Square Tube

  • Fast #
  • Part #TT4SQ02D180
  • Item #7567178
  • Manufacturer Part #T4SQ02D.180
5 out of 5 Customer Rating

2-1/2 in. 7 ga 304L Stainless Steel Square Tube

  • Fast #
  • Part #TT4SQ02D180
  • Item #7567178
  • Manufacturer Part #T4SQ02D.180
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

FM Approved:
No
Gauge (metal):
7
Length:
2-1/2
Material:
Stainless Steel
Material Type:
304L
PipeTubing Size:
2-1/2
UL Listed:
No