This product requires certification to purchase.

2-1/2 in. Beveled Schedule 10 Galvanized Carbon Steel Pipe

2-1/2 in. Beveled Schedule 10 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GGPRGA53S10L
  • Item #2048726
  • Manufacturer Part #GGPRGA53S10L
5 out of 5 Customer Rating

2-1/2 in. Beveled Schedule 10 Galvanized Carbon Steel Pipe

  • Fast #
  • Part #GGPRGA53S10L
  • Item #2048726
  • Manufacturer Part #GGPRGA53S10L
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53A
Application:
Fire Protection, Residential
Coating:
Galvanized
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
A
Material:
Carbon Steel
Origin:
Global
PipeTubing Size:
2-1/2 in
Schedule Class:
10