2-1/2 in. Black Plain (Beveled) End A53 Schedule 40 Carbon Steel Pipe (Domestic)
2-1/2 in. Black Plain (Beveled) End A53 Schedule 40 Carbon Steel Pipe (Domestic)
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 420-
Pick Up Not AvailableNot available in NY
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NY
All Sizes
Product Details
Product Details
- Domestic
- Pipe is intended for mechanical and pressure applications and is acceptable for ordinary uses in steam, water, gas and air lines
Documents
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M
- Application:
- Fire Protection
- Coating:
- Black
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Grade:
- B
- Length:
- 21
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 2-1/2
- Pressure Class:
- 2500 psi
- Schedule Class:
- 40
- Wall Thickness:
- 0.203 in