2-1/2 in. Butt Weld 316L Stainless Steel Short Radius 45 Degree Elbow
2-1/2 in. Butt Weld 316L Stainless Steel Short Radius 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Fits Pipe Size:
- 1 in x 3/4 in
- Fitting Type:
- Tee
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- A9634002366