This product requires certification to purchase.

2-1/2 in. CPVC Standard Port Union Socket Weld 235# Ball Valve

2-1/2 in. CPVC Standard Port Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2322025C
  • Item #2445741
  • Manufacturer Part #2322-025C
3.4 out of 5 Customer Rating

2-1/2 in. CPVC Standard Port Union Socket Weld 235# Ball Valve

  • Fast #
  • Part #S2322025C
  • Item #2445741
  • Manufacturer Part #2322-025C
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM F-1970
End Connection 1:
Union Socket Weld
End Connection 2:
Union Socket Weld
End Connections:
Union Socket Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
200
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
235#
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
UL Listed:
No
UPC:
054211508596
Valve Body Style:
1 piece
Valve Operator:
Tee Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
EPDM
Valve Size:
2-1/2 in
Valve Type:
Ball Valve