This product requires certification to purchase.

2-1/2 in. FNPT 150# 304 Stainless Steel Coupling

2-1/2 in. FNPT 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTHCSP114L
  • Item #1289741
  • Manufacturer Part #IS4CTHCSP114
5 out of 5 Customer Rating
Brand image

2-1/2 in. FNPT 150# 304 Stainless Steel Coupling

  • Fast #
  • Part #IS4CTHCSP114L
  • Item #1289741
  • Manufacturer Part #IS4CTHCSP114
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 1339
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8
Application:
Residential
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
1-11/25 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
UL Listed:
No
Weight:
1.211 lb