2-1/2 in. FNPT 45 Degree Brass Elbow
2-1/2 in. FNPT 45 Degree Brass Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B-1.20.1, ANSI B-16.15, ANSI B-16.14, ANSI B-16.18
- ASME:
- ASME B-1.20.1, ASME B-16.15, ASME B-16.14, ASME B-16.18
- ASTM:
- ASTM 584-06A
- Clean Bagged:
- No
- Elbow Degree:
- 45°
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight, Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Origin:
- Global
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Schedule Class:
- SDR 40;Standard
- Temperature Range:
- -20 to 400 Deg F
- UPC:
- 671404122539