This product requires certification to purchase.

2-1/2 in. Male Threaded Brass Countersunk Plug

2-1/2 in. Male Threaded Brass Countersunk Plug

  • Fast #
  • Part #BRCSKPL
  • Item #1583835
  • Manufacturer Part #118-40
4 out of 5 Customer Rating

2-1/2 in. Male Threaded Brass Countersunk Plug

  • Fast #
  • Part #BRCSKPL
  • Item #1583835
  • Manufacturer Part #118-40
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Material: brass
  • 125#
  • Threaded
  • Domestic
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Male Threaded
End Connections
Male Threaded
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
125#
Pressure - Maximum
200 psi
Weight
1.55 lb
Characteristics & Features
Fitting Type
Countersunk, Plug
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Minimum Temperature
-20
Temperature Range
-20 to 400 deg F
Warranty & Product Information
ANSI
ANSI B-16.15
ASME
ASME B-16.15
ASTM
ASTM B-584
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
UPC
671404004422