2-1/2 in. OD Tube Sanitary Saw Vise
2-1/2 in. OD Tube Sanitary Saw Vise
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MA
Product Details
Product Details
Documents
Specifications
- Fitting Type:
- Tee
- Material:
- Stainless Steel
- Material Type:
- 316L
- Type:
- TB7RWWMS6PLJG