2-1/2 in. Plastic Fire Department Connection
2-1/2 in. Plastic Fire Department Connection
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Material:
- Plastic