2-1/2 in. Plastic Socket Weld 235# Ball Valve
2-1/2 in. Plastic Socket Weld 235# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM F-1970
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Length:
- 10-9/16
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Industrial
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- No
- UPC:
- 054211845561
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- PTFE
- Valve Size:
- 2-1/2 in
- Valve Type:
- Ball Valve