This product requires certification to purchase.

2-1/2 in. PVC Schedule 80 Cap

2-1/2 in. PVC Schedule 80 Cap

  • Fast #
  • Part #P80SCAPL
  • Item #65378
  • Manufacturer Part #847-025
5 out of 5 Customer Rating

2-1/2 in. PVC Schedule 80 Cap

  • Fast #
  • Part #P80SCAPL
  • Item #65378
  • Manufacturer Part #847-025
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 1440
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connections
FPT
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure - Maximum
252 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Dark Grey
Fitting Type
Cap
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-1784, ASTM D-2467, ASTM D-2464, ASTM F-1970
CSA Certified
Yes
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942053728