This product requires certification to purchase.

2-1/2 in. Schedule 40 304L Stainless Steel Cap

2-1/2 in. Schedule 40 304L Stainless Steel Cap

  • Fast #
  • Part #IS44LWCAPL
  • Item #80341
  • Manufacturer Part #IS44LWCAPL
4.7 out of 5 Customer Rating

2-1/2 in. Schedule 40 304L Stainless Steel Cap

  • Fast #
  • Part #IS44LWCAPL
  • Item #80341
  • Manufacturer Part #IS44LWCAPL
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 2000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Butt Weld
End Connections
Butt Weld
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Cap, Straight
Material
Stainless Steel
Material Type
304L
Schedule Class
40
Warranty & Product Information
Application
Residential
ASTM
ASTM A-403 Grade WPS
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No