This product requires certification to purchase.

2-1/2 in. Schedule 40 316L Stainless Steel Stub End

2-1/2 in. Schedule 40 316L Stainless Steel Stub End

  • Fast #
  • Part #IS46LWSEAL
  • Item #860748
  • Manufacturer Part #IS46LWSEAL
3.2 out of 5 Customer Rating

2-1/2 in. Schedule 40 316L Stainless Steel Stub End

  • Fast #
  • Part #IS46LWSEAL
  • Item #860748
  • Manufacturer Part #IS46LWSEAL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Characteristics & Features
Fitting Type
Straight, Stub End
Material
Stainless Steel
Material Type
316L
Schedule Class
40
Warranty & Product Information
MSS
MSS Type A
Origin
Global