This product requires certification to purchase.

2-1/2 in. Socket Long Sweep Straight Schedule 40 PVC 90 Degree Elbow

2-1/2 in. Socket Long Sweep Straight Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #S406025LSF
  • Item #4466189
  • Manufacturer Part #406-025LSF
5 out of 5 Customer Rating

2-1/2 in. Socket Long Sweep Straight Schedule 40 PVC 90 Degree Elbow

  • Fast #
  • Part #S406025LSF
  • Item #4466189
  • Manufacturer Part #406-025LSF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2466
Application:
Potable Water, Service
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90°
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Long Turn Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211946817