This product requires certification to purchase.

2-1/2 in. Socket Schedule 40 PVC Cap

2-1/2 in. Socket Schedule 40 PVC Cap

  • Fast #
  • Part #S447025
  • Item #4486048
  • Manufacturer Part #447-025
4.1 out of 5 Customer Rating

2-1/2 in. Socket Schedule 40 PVC Cap

  • Fast #
  • Part #S447025
  • Item #4486048
  • Manufacturer Part #447-025
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-1784, ASTM D-2466
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Sizes:
2-1/2 in
Fitting Type:
Cap
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211164174