2-1/2 in. Threaded 150# 316 Stainless Steel Coupling
2-1/2 in. Threaded 150# 316 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 684-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 2-91/100
- Material:
- Stainless Steel
- Material Type:
- 316, 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 781889117484
- Weight:
- 1.339