This product requires certification to purchase.

2-1/2 in. Threaded 150# Black Malleable Iron Cross

2-1/2 in. Threaded 150# Black Malleable Iron Cross

  • Fast #
  • Part #BCRL
  • Item #186482
  • Manufacturer Part #0310071006
5 out of 5 Customer Rating

2-1/2 in. Threaded 150# Black Malleable Iron Cross

  • Fast #
  • Part #BCRL
  • Item #186482
  • Manufacturer Part #0310071006
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 8 Pallet: 216
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connection 3
Threaded
End Connection 4
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Fitting Size 4
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
150#
Characteristics & Features
Coating
Black
Fitting Type
Straight
Material
Malleable Iron
Warranty & Product Information
Application
Fire Protection
ASME
ASME B16.3, ASME B16.39
ASTM
ASTM A-197
Origin
Domestic
UPC
690291363870