This product requires certification to purchase.

2-1/2 in. Threaded 300# Heavy Duty Black Carbon Steel Square Head Plug

2-1/2 in. Threaded 300# Heavy Duty Black Carbon Steel Square Head Plug

  • Fast #
  • Part #BSSPL
  • Item #4083933
  • Manufacturer Part #EB.250
3.7 out of 5 Customer Rating

2-1/2 in. Threaded 300# Heavy Duty Black Carbon Steel Square Head Plug

  • Fast #
  • Part #BSSPL
  • Item #4083933
  • Manufacturer Part #EB.250
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
300#
Characteristics & Features
Clean Bagged
No
Coating
Black
Fitting Type
Plug
Material
Carbon Steel
Schedule Class
Heavy Duty
Warranty & Product Information
ASME
ASME B16.14
ASTM
ASTM A-108
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
753288002920