This product requires certification to purchase.

2-1/2 in. Threaded 3000# Global 304 Stainless Steel Half Coupling

2-1/2 in. Threaded 3000# Global 304 Stainless Steel Half Coupling

  • Fast #
  • Part #IS43THCL
  • Item #2110892
  • Manufacturer Part #3411HD-40
5 out of 5 Customer Rating

2-1/2 in. Threaded 3000# Global 304 Stainless Steel Half Coupling

  • Fast #
  • Part #IS43THCL
  • Item #2110892
  • Manufacturer Part #3411HD-40
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 12 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure Class
3000#
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Stainless Steel
Material Type
304
Proposition 65
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Warranty & Product Information
Application
Residential
Origin
Global