This product requires certification to purchase.

2-1/2 in. x 2-1/2 in. x 1-1/2 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

2-1/2 in. x 2-1/2 in. x 1-1/2 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

  • Fast #
  • Part #DWXTLLJ
  • Item #6746
  • Manufacturer Part #053022012
5 out of 5 Customer Rating

2-1/2 in. x 2-1/2 in. x 1-1/2 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

  • Fast #
  • Part #DWXTLLJ
  • Item #6746
  • Manufacturer Part #053022012
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 720
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A234 WPB
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1-1/2 in
Fitting Type:
Tee, Reducing
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Extra Heavy
UL Listed:
No