This product requires certification to purchase.

2-1/2 in. x 2-1/2 in. x 1-1/4 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

2-1/2 in. x 2-1/2 in. x 1-1/4 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

  • Fast #
  • Part #GWXTLLH
  • Item #436740
  • Manufacturer Part #GWXTLLH
3.3 out of 5 Customer Rating

2-1/2 in. x 2-1/2 in. x 1-1/4 in. Extra Heavy Carbon Steel Butt Weld Reducing Tee ASTM A234 WPB

  • Fast #
  • Part #GWXTLLH
  • Item #436740
  • Manufacturer Part #GWXTLLH
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Conforms to ASTM A-234 WPB, ANSI B16.9
  • Requires Certification

Specifications

ASME:
ASME B16.9
ASTM:
ASTM A234 WPB
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 1-1/4 in
Fitting Type:
Tee, Reducing
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Extra Heavy