2-1/2 in. x 21 ft. Beveled Schedule 10 Galvanized Carbon Steel Pipe
2-1/2 in. x 21 ft. Beveled Schedule 10 Galvanized Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 21All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Length:
- 21
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 2-1/2
- Schedule Class:
- 10