This product requires certification to purchase.

2-1/2 in. x 21 ft. Galvanized Plain End Schedule 40 Steel Sprinkler Pipe

2-1/2 in. x 21 ft. Galvanized Plain End Schedule 40 Steel Sprinkler Pipe

  • Fast #
  • Part #DGPPEA135S40L
  • Item #4601766
  • Manufacturer Part #DGPPEA135S40L
3.7 out of 5 Customer Rating

2-1/2 in. x 21 ft. Galvanized Plain End Schedule 40 Steel Sprinkler Pipe

  • Fast #
  • Part #DGPPEA135S40L
  • Item #4601766
  • Manufacturer Part #DGPPEA135S40L
3.7 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Application:
Fire Protection, Residential
Coating:
Galvanized
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
Length:
21
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
2-1/2
Schedule Class:
40