This product requires certification to purchase.

2-1/2 in. x Close PVC Schedule 80 Nipple

2-1/2 in. x Close PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NLCL
  • Item #46844
  • Manufacturer Part #8700
5 out of 5 Customer Rating

2-1/2 in. x Close PVC Schedule 80 Nipple

  • Fast #
  • Part #P80NLCL
  • Item #46844
  • Manufacturer Part #8700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MIPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Pressure - Maximum
185 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Nipple
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-1784, ASTM D-2464, ASTM D-2467
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
049081120306