2-1/2 in. Zinc Alloy Ear Wall Bracket in Polished Chrome
2-1/2 in. Zinc Alloy Ear Wall Bracket in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Zinc alloy construction
- Chrome finish
- For 1 inch panels
- Easy to install
- Chrome-Plated
- 3" Center set Screw Holes
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Material:
- Zinc Alloy
- UPC:
- 080296301951
- Width:
- 4