This product requires certification to purchase.

2-1/2 X 1/2 Galvanized Cast Iron HEX Bushing

2-1/2 X 1/2 Galvanized Cast Iron HEX Bushing

  • Fast #
  • Part #GCIBLD
  • Item #37697
  • Manufacturer Part #0319908208
5 out of 5 Customer Rating

2-1/2 X 1/2 Galvanized Cast Iron HEX Bushing

  • Fast #
  • Part #GCIBLD
  • Item #37697
  • Manufacturer Part #0319908208
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1695
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Hex bushing manufactured from cast iron
  • Reduces pipe size within a threaded connection
  • Hex head design for easy wrench installation and removal
  • NPT threads per ASME B1.20.1
  • Meets ASME B16.14 dimensional standards
  • Available in multiple reducing size combinations
  • Consistent dimensional accuracy for reliable connections
  • Suitable for plumbing, mechanical, and fire protection applications
  • Easy installation with standard pipe wrenches
  • Available in black or galvanized finish options
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
2-1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
2-1/2 in x 1/2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Bushing
Material
Cast Iron
Warranty & Product Information
Application
Industrial, Commercial
Origin
Domestic
Type
GCIBLD
UPC
690291038426