This product requires certification to purchase.

2-1/2 x 1/2 in. Copper Tee

2-1/2 x 1/2 in. Copper Tee

  • Fast #
  • Part #CTLLD
  • Item #50343
  • Manufacturer Part #10033044
3.6 out of 5 Customer Rating

2-1/2 x 1/2 in. Copper Tee

  • Fast #
  • Part #CTLLD
  • Item #50343
  • Manufacturer Part #10033044
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 30 Pallet: 720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Wrot copper
  • End connections: Sweat X Sweat X Sweat
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • CSA B125, NSF/ANSI Standard 61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Female Sweat
End Connection 2
Female Sweat
End Connection 3
Female Sweat
End Connections
Female Sweat x Female Sweat x Female Sweat
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
2-1/2 in x 2-1/2 in x 1/2 in
Pressure - Maximum
336 psi
Weight
1.3 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.22
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-104
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
039923330444